Shop All Magnetic Strips
Ty-Flot
Roll of FME Magnetic Sheet, 24" x 25 ft
Mfr # MAGSHT2436RLRD
Zoro # G410824620
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Flot
- MFR # MAGSHT2436RLRD
- Zoro # G410824620
- UPC # 672421526386
- Country of Origin United States
- Category Magnetic Strips
Details
Item | Roll Of Fme Magnetic Sheet 24 inX 25 ft.. |
Description
Roll Of Fme Magnetic Sheet 24 inX 25 ft..
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/70 KD)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- HY-KO Key Blank Sargent S22 (11010S22)
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- TY-FLOT FME Magnetic Sheet, 24 x 36", Red (MAGSHT2436RD)
- TY-FLOT Roll of FME Magnetic Sheet, 24" x 25 ft (MAGSHT2436RLOR)
- ZEUS Adhesive Magnetic Tape, Flexible, 1"x100' Roll, Black (BAU66100)
- VISUAL WORKPLACE Magnet-Strip, .030", 3"x50, White (40-702-0350-601)
- AIGNER INDEX Magnetic Write-On Label Roll, 50 ft X 1H (MX-100)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Green (40-702-0250-614)
- Ty-Flot Magnetic Strips