Shop All Magnetic Strips
Ty-Flot
Roll of FME Magnetic Sheet, 24" x 25 ft
Mfr # MAGSHT2436RLPK
Zoro # G910824618
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Flot
- MFR # MAGSHT2436RLPK
- Zoro # G910824618
- UPC # 672421526379
- Country of Origin United States
- Category Magnetic Strips
Details
Item | Roll Of Fme Magnetic Sheet 24 inX 25 ft.. |
Description
Roll Of Fme Magnetic Sheet 24 inX 25 ft..
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Gasket, 2 In, Styrene Butadiene Rubber (22008)
- COPPER CREEK Colonial Knob Keyed Entry Function, Antique Nickel (CK2040AN)
- GENIE Genie 5012238 0.5 HP Chain Drive 500 Garage Door Opener (5012238)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740320140)
- TY-FLOT FME Magnetic Sheet, 24 x 36", Red (MAGSHT2436RD)
- TY-FLOT Roll of FME Magnetic Sheet, 24" x 25 ft (MAGSHT2436RLOR)
- SCOTCH Strips Mounting 25.4Mmx7.62Cm (414H-ST)
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- ZEUS Magnetic Labeling Tape, 2"x50' Roll, White (BAU66152)
- U BRANDS Dry Erase Magnetic Tape Roll, 1 x 50 ft, White, 1/Roll (5148U00-06)
- U BRANDS Dry Erase Magnetic Tape Roll, 2" x 50 ft, White (5151U00-03)
- Ty-Flot Magnetic Strips