Shop All Magnetic Strips
Ty-Flot
FME Magnetic Sheet, 24 x 36", Red
Mfr # MAGSHT2436RD
Zoro # G810824619
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Flot
- MFR # MAGSHT2436RD
- Zoro # G810824619
- UPC # 672421520728
- Country of Origin United States
- Category Magnetic Strips
Details
Item | Red Fme Magnetic Sheet- 24 in X 36 in |
Description
Red Fme Magnetic Sheet- 24 in X 36 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Polyamide, for cylindrical head screws, M.443/140-8-CH-C9 (M.443-CH)
- ZORO SELECT Felt Pads, Self-Stick, Round, 2", PK6 (10J991)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 T4A3786 26D)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-128SN)
- TY-FLOT Roll of FME Magnetic Sheet, 24" x 25 ft (MAGSHT2436RLOR)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Yellow (40-702-0250-618)
- ECLIPSE MAGNETICS 2 in. X 200' WHITE MAG STRIP (FM656)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- ZEUS Magnetic Labeling Tape, 2"x50' Roll, White (BAU66152)
- U BRANDS Dry Erase Magnetic Tape Roll, 1 x 50 ft, White, 1/Roll (5148U00-06)
- AVERY Sheets, Magnetic, Printable 5PK (AVE3270)
- Ty-Flot Magnetic Strips