Shop All Name Badges
Ty-Flot
Badge Strap Loop, Orange, 6" L, PK1000
Mfr # BDGSTRPLPOR
Zoro # G210080905
product price: $323.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Flot
- MFR # BDGSTRPLPOR
- Zoro # G210080905
- Country of Origin China
- Category Name Badges
Dimensions
Length | 6 in |
Details
Item | Badge Strap Loop |
Color | Orange |
Description
Badge Strap Loop, Color Orange, Length 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- MCDONALD Chemistry Basics Teaching Poster Set (TCRP151)
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK12 (75551)
- AVERY Avery Flexible Self-Adhesive Laser/Inkjet Name Badge Labels, 2-1/3in x 3-3/8in, BE, 40/PK (5151)
- AVERY DENNISON Name Badge, Red Border, Printable, PK100 (5143)
- AVERY Avery® Clip Style Photo ID Badge Holders, Horizontal, 3" x 4", 100/Box (2923)
- AVERY Avery® Pin Style Name Badges, 2-1/4" x 3-1/2", Clear, 100/Box (74549)
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Horizontal, 2.38 x 3.38, PK100 (CLI88607)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- Ty-Flot Name Badges