Shop All Cable Ties
Ty-Fast
Cable Tie, Indoor, Cable Tie 7-1/2"L, PK100
Mfr # TY175-50-ANTI
Zoro # G2860282
product price: $40.15
/pk 100, $0.40/ea
Sold in multiples of 10 for $401.50
$401.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Fast
- MFR # TY175-50-ANTI
- Zoro # G2860282
- UPC # 786210085098
- Country of Origin Mexico
- Category Cable Ties
Dimensions
Length | 7.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.73" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 7.50" |
Approximate Length | 7-1/2" |
Actual Length | 7.5 in |
Nominal Max. Bundle Dia. | 1 11/16 in |
Nominal Length | 7 1/2 in |
Bundle Diameter | 0.059 to 1.73 in , 1.5 to 44 mm |
Description
Cable Tie, Standard, Actual Length 7.5 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 1 11/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2S, Thickness 0.06 in, Max. Bundle Dia. 1.73 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 50' Length - Black (FW100-50SP)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- DISCO Blk Nyln Mounting Cable Tie 7" L 50#T/Strgth #10 Screw PK100 (12336PK)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- Ty-Fast Cable Ties