Shop All Cable Ties
Ty-Fast
Cable Tie, Indoor, Cable Tie 14" L, PK100
Mfr # TY400-120-ANTI
Zoro # G2860179
product price: $72.85
/pk 50, $1.46/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Fast
- MFR # TY400-120-ANTI
- Zoro # G2860179
- UPC # 786210085166
- Country of Origin Mexico
- Category Cable Ties
Dimensions
Length | 14.60" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 4.02" |
Approximate Length - Cable Tie | 14" |
Approximate Length | 14" |
Length - Cable Tie | 14.60" |
Nominal Length | 15 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.6 in |
Bundle Diameter | 0.059 to 4.02 in , 1.5 to 102 mm |
Description
Cable Tie, Standard, Actual Length 14.6 in, Width 0.3 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2S, Thickness 0.08 in, Max. Bundle Dia. 4.02 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- SQUARE D Thermal Unit, 0.59 to 0.71A (B0.81)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 20pcs- Black (CT-VW-20-BK)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Green, 1000/Case (CT422G)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- Ty-Fast Cable Ties