Two Dogs Designs Oversized Sofa Cover - Khaki
Mfr # 2D-PF98365
Zoro # G903895519
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Two Dogs Designs
- MFR # 2D-PF98365
- Zoro # G903895519
- UPC # 840594099536
- Country of Origin China
- Category Furniture Covers
Description
This Two Dogs Designs Oversized Patio Sofa Cover offers high quality protection for your outdoor patio furniture. Constructed of durable double stitched heavyweight 500*;300D poly-tuf material with .50 mm PVC lining. Comes with Fabric Hook and Eye ties and an elasticized bottom to secure to chair. Two Dogs covers are cut oversized which allows air to circulate when the cover is secured in place, they have no vents in the fabric to allow in moisture or dirt. Will enhance patios, decks, yards and any other area where you enjoy the outdoors. Coordinates with other Two Dogs Designs outdoor cover.
Features- Thick double stitched 500*;300D denier polyester outer construction to withstand the elements
- Fits most oversized wicker, wood and metal sofas
- 0.50 mm PVC lining to help keep moisture away
- Keeps chair dry and protected from the elements
- Has Fabric Hook and Eye tie downs and an elasticized bottom
- Double stitched
- Weather resistant
- Clean with soap and water
- Color - khaki
- Two Dogs Designs also offers coordinating covers for outdoor furniture pieces to create a unified look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cigarette Receptacle, 6 gal., Gray (26626G)
- BRIGGS & STRATTON Fuel Tank (691993)
- PARKER MC CRORY 693 Parmak 492 ft Underground Insulated Cable Black (145394)
- SUPERTHRIVE Plant Nutrients 4 oz (ST4-12)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- MODERN LEISURE Garrison Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Granite (3108)
- DUCK COVERS Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57" (UPT725730)
- DUPONT Tyvek 1.88 in. x 164 ft. Tape; White (5018774)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Sandstone (3079)
- Two Dogs Designs Furniture Covers