Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Twizzlers
Twizzlers, Strawberry, 2lbs. (Discontinued)
Mfr # 51902
Zoro # G4494449
This Product is Discontinued
Key Features
- Flavor Strawberry
- Size 2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twizzlers
- MFR # 51902
- Zoro # G4494449
- UPC # 034000519026
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 lbs. |
Details
Flavor | Strawberry |
Item | Candy,Licorice,Twizzlers,Strawberry,2lb. |
Description
Candy,Licorice,Twizzlers,Strawberry,2lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.