Shop All Wire Connectors
Twister
Twist On Wire Connector, Red/Yellow, PK250
Mfr # 30-347
Zoro # G306621456
product price: $39.89
/pk 250, $0.16/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Wire Connector Style Wing
- UL 94 Flammability Rating V-2
- Maximum Single Wire Size 8 AWG
- Maximum Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twister
- MFR # 30-347
- Zoro # G306621456
- UPC # 783250802388
- Country of Origin United States
- Category Wire Connectors
Dimensions
Maximum Single Wire Size | 8 AWG |
Minimum Single Wire Size | 22 AWG |
Twist-On Wire Size Ranges | 22 AWG - 8 AWG |
Details
Color | Red/Yellow |
Wire Connector Style | Wing |
UL 94 Flammability Rating | V-2 |
Maximum Voltage | 1,000 V |
Fill Material | Polypropylene |
Special Features | Expanding Square-Wire Spring and Polypropylene Shell Deliver a Secure Connection Every Time, Widest Wire Range of any Multi-Colored Wire Connectors in the Industry |
Standards | CSA Certified, UL Listed |
Item | Twist On Wire Connector |
Maximum Conductors | 4 |
Maximum Operating Temperature | 221 Degrees F |
Contact Material | Steel |
For Conductor Material | Copper |
Maximum Wire Combination | (4) 10 AWG |
Contact Finish | Zinc |
Minimum Wire Combination | (2) 18 AWG |
Description
Twist On Wire Connector, Color Red/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 10 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Polypropylene, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 22 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 40A (783XZ7)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- TWISTER Twist On Wire Connector, Red/Yellow, PK50 (30-1047)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- IDEAL Twist On Wire Connector, 600 V, PK50 (30-144)
- Twister Wire Connectors