Shop All Fuse Accessories
Twinpoint
Fuse Holder, 2A Amp Range, Wire Leads
Mfr # FH5
Zoro # G010531546
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Amp Range 2A
- Wire Range 20 AWG
- Max. Amps 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twinpoint
- MFR # FH5
- Zoro # G010531546
- UPC # 724086438426
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Amp Range | 2A |
Item | Fuse Holder |
Wire Range | 20 AWG |
Max. Amps | 2A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30/24 kVA, NEMA 3R, 115°C, 380/480V, 480/600V (T2527051)
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- Twinpoint Fuse Accessories