Shop All Metal Polish and Stone Care
Twinkle
Stainless Steel Cleaner & Polish, 17oz Aerosol
Mfr # 991224
Zoro # G1439902
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Aluminum;Brass;Chrome;Stainless Steel
- Fragrance Lemon
- Recommended Dilution RTU
- Cleaner Form Liquid
- Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Twinkle
- MFR # 991224
- Zoro # G1439902
- UPC # 807174529210
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 17 oz |
Details
Chemicals For Use On | Aluminum;Brass;Chrome;Stainless Steel |
Fragrance | Lemon |
Recommended Dilution | RTU |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Contains | Ammonia |
For Use On | All-Purpose |
Color | White |
Wipes Application | All-Purpose |
Form | Liquid |
Effective to Remove | Grease;Smudge;Water Mark;Fingerprint |
Primary Chemical | Ammonia |
Net Weight | 1.345 lbs |
Capacity | 17 oz |
Description
Twinkle® Stainless Steel Cleaner & Polish, 17oz Aerosol
- •Water-based formula removes grease, dirt, fingerprints, smudges and water marks from stainless steel, brass, aluminum and chrome.
- •Leaves no residue or greasy film.
- •Protects against resoiling.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- ZEP Odor Eliminator, Sz 2.75 gal., Pail, Liquid (165152)
- KESSEBOHMER Waste Lid Champagne (2507910103)
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- TWINKLE Stainless Steel Cleaner and Polish, 17 oz Aerosol Spray, PK12 (991224)
- TWINKLE No Scent Silver Polish 4.4 oz Cream (525005)
- TWINKLE No Scent Brass and Copper Cleaner 4.4 oz Cream (525105)
- FORMULA 409 Formula 409 Stone&Steel (30722)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 gal. (CA 03588)
- ZEP Cleaning Product, 450 lb. Drum, Light Odor (534870)
- Twinkle Metal Polish and Stone Care