Shop All Metal Polish and Stone Care
Twinkle
Stainless Steel Cleaner and Polish, 17 oz Aerosol Spray, PK12
Mfr # 991224
Zoro # G201962661
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Aluminum;Brass;Chrome;Stainless Steel
- Fragrance Lemon
- Recommended Dilution RTU
- For Use On All-Purpose
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twinkle
- MFR # 991224
- Zoro # G201962661
- Country of Origin United States
- Category Metal Polish and Stone Care
Details
Chemicals For Use On | Aluminum;Brass;Chrome;Stainless Steel |
Fragrance | Lemon |
Recommended Dilution | RTU |
For Use On | All-Purpose |
Color | White |
Effective to Remove | Grease;Smudge;Water Mark;Fingerprint |
Net Weight | 14.33 lbs |
Container Type | Aerosol Spray |
Form | Liquid |
Capacity | 17 oz |
Wipes Application | Escalators, Elevators, Sinks, Counter Tops, Stove Tops, Drinking Fountains, Chrome Faucets, Aluminum Shower Doors and Trim, Brass Rails and Decorative Planters Hotels, Motels, Foodservice Areas, Restaurants, Hospitals, Nursing Homes, Schools, Office Buildings, Shopping Malls, Retail Stores and Terminals Specially-Formulated To Clean and Beautify Stainless Steel, As Well As Brass, Aluminum, and Chrome |
Contains | Ammonia |
Description
Water-based formula removes grease, dirt, fingerprints, smudges and water marks from stainless steel, brass, aluminum and chrome. Leaves no residue or greasy film. Protects against resoiling.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- TENNANT SQUEEGEE - BLADE ASSY, SQGE, OUTER, URE (1245930)
- PETOSKEY PLASTICS Petoskey Plastics FG-P9934-04A 55 gal Heavy Duty Drum Liner - Pack of 20 (FG-P9934-04A)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, Plstc, Holds 32oz Btls (FG315488BLA)
- TWINKLE No Scent Brass and Copper Cleaner 4.4 oz Cream (525105)
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- TWINKLE No Scent Silver Polish 4.4 oz Cream (525005)
- TWINKLE Stainless Steel Cleaner & Polish, 17oz Aerosol (991224)
- FLITZ Fiberglass Liquid Pol., Mtal, Plst, 3.4 oz. (LQ 04535)
- KLEEN KING Copper & Ss Clnr 14Oz (03020)
- WALTER SURFACE TECHNOLOGIES Hi Pwr Acidic Clr/Brightener Liquid, 1Gal (53G255)
- Twinkle Metal Polish and Stone Care