Shop All Metal Polish and Stone Care
Twinkle
Cleaner and Polish, Size 17 oz., PK12
Mfr # 991224
Zoro # G4523364
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 17 oz
- Cleaner Container Type Aerosol Can
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twinkle
- MFR # 991224
- Zoro # G4523364
- UPC # 019800912246
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 17 oz |
Size | 17 oz. |
Container Size | 17 oz |
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 17 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties No Rinse Required, Ready to Use, Standards NSF Rated, Surfaces for Use On Aluminum, Brass, Chrome, Stainless Steel, Flash Point Less than -20 Degrees F, Fragrance Unscented, Net Weight 17 oz., pH Level 11, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 0 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SCRUB Red Pad Kit, Aggressive, PK5 (RP100)
- DRILLBRUSH Drill Brush - Grout Cleaner - 2-inch Diameter Multi-purpose Spin Brush (2in-S-GRY-QC-DB)
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle (FGQ41100BL00)
- KIMTECH Science Kimwipes Delicate Task Wipers, White, Box, 14.40" x 16.40" (KCC34721)
- TWINKLE Stainless Steel Cleaner and Polish, 17 oz Aerosol Spray, PK12 (991224)
- TWINKLE No Scent Silver Polish 4.4 oz Cream (525005)
- TWINKLE No Scent Brass and Copper Cleaner 4.4 oz Cream (525105)
- TWINKLE Stainless Steel Cleaner & Polish, 17oz Aerosol (991224)
- ALLPOINTS Polish For S/S, 1 Quart, Ca Sheila Shine (1431158)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- EARTH FRIENDLY PRODUCTS ECOS PRO Soy Scent Stainless Steel Cleaner 32 oz Liquid (PL9330/6)
- Twinkle Metal Polish and Stone Care