Shop All Coffee and Tea
Twinings
Tea, Earl Gray, Twinings, PK25
Mfr # 09183
Zoro # G6913809
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coffee Roast/Tea Type Black Tea
- Caffeine Type Tea
- Specialty Flavor/Blend Earl Grey, Bergamot
- Tea Quantity 25 Cup
- Serve Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Twinings
- MFR # 09183
- Zoro # G6913809
- Country of Origin China
- Category Coffee and Tea
Details
Item | Tea,Earl Gray,Twinings,PK25 |
Coffee Roast/Tea Type | Black Tea |
Caffeine Type | Tea |
Specialty Flavor/Blend | Earl Grey, Bergamot |
Tea Quantity | 25 Cup |
Serve Type | Bag |
Number of Serving Cups | 1 |
Description
Tea,Earl Gray,Twinings,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Moly 29 Tube Grease (4400136)
- STERNO Soft Light Liquid Wax, 18 Hour, PK72 (30508)
- DORMONT Gas Shut Off Valve -1-1/4" (125-FV)
- HARIBO Haribo Confectionery Sour Streamers 4.5 oz., PK12 (75004)
- TWININGS Lemon Ginger Herbal Tea Tea Bag, Yellow, 25PK (TWG09180)
- TWININGS Tea, Green, Twinings, PK25 (09187)
- TWININGS English Breakfast Black Tea, Red, 25PK (TWG09182)
- TWININGS Tea, Engsh Brkfst, Twinings, PK25 (09181)
- OREGON CHAI Oregon Chai The Original Organic Chai Tea Latte 1.5 gal. (OC10192)
- GREEN MOUNTAIN COFFEE Coffee, Pumpkin Spice, 0.33 oz., PK24 (6758)
- BIGELOW Botanicals Watermelon Cucumber Mint Cold Water Herbal Infusion, 0.7 oz Tea Bag, PK18, 18PK (RCB39004)
- Twinings Coffee and Tea