Shop All Coffee and Tea
Twinings
Cold Brew Iced Tea Bags, English Classic, 0.07 oz Tea Bag, 20PK
Mfr # TNA51331
Zoro # G003445904
product price: $5.55
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor English Classic
- Net Weight 0.18 lbs
- Beverage Format Iced Tea
- Capacity 0.07 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twinings
- MFR # TNA51331
- Zoro # G003445904
- UPC # 70177261658
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Iced Tea |
Beverage Package & Style | Tea Bag |
Beverage Flavor | English Classic |
Net Weight | 0.18 lbs |
Beverage Format | Iced Tea |
Capacity | 0.07 oz |
Description
TWININGS® has perfected the art of delivering a refreshing glass of fresh-brewed iced tea, without the work, without the time. Made with real tea leaves, their unique blend delivers the same full-bodied taste as hot-steeped tea, only without the hot water, and it can all be done in just five minutes. Enjoy sweetened or plain. Made entirely of all-natural ingredients.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Handle 3 Dia Sanitary (Z009029)
- MANITOWOC Air Filter (30-0569-9)
- NORLAKE Key Replacement, P/N C101-198- (162357)
- FROSTED CORN FLAKES Frosted Corn Flakes Bowl Pak Frosted Corn Flake Cereal 1 oz., PK96 (16000-11768)
- TWININGS Tea, Engsh Brkfst, Twinings, PK25 (09181)
- TWININGS Lemon Ginger Herbal Tea Tea Bag, Yellow, 25PK (TWG09180)
- TWININGS Tea, Earl Gray, Twinings, PK25 (09183)
- TWININGS Tea, Green, Twinings, PK25 (09187)
- TWININGS English Breakfast Black Tea, Red, 25PK (TWG09182)
- LUZIANNE Luzianne Tea Bags With Filters 3 oz. Bag, PK32 (47900-30363)
- FOLGERS Ground Coffee, Classic Roast Decaffeinated, Ground, 22 3/5oz, Can, PK6 (374)
- Twinings Beverages