Shop All Coffee and Tea
Twinings
Boost Mango Chili Chai Herbal Tea Bags, 0.95 oz, PK18, 18PK
Mfr # TNA54440
Zoro # G406434673
original price:
$8.85
7% off
new price: $8.19
/pk 18, $0.45/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor Mango Chili Chai
- Net Weight 0.95 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twinings
- MFR # TNA54440
- Zoro # G406434673
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Tea Bag |
Beverage Flavor | Mango Chili Chai |
Net Weight | 0.95 oz |
Description
Rev up your metabolism as you experience the warm and lightly spicy notes of this Twinings herbal chai, blended with ginger, black pepper, and the flavors of mango and chili.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Cobbler, F12, Navy (18191)
- TAYLOR Thermometer Instant Read (5989N)
- PERLICK HANDLE LEVER, FOR 630PC BEER F (68626-1)
- WHIRLPOOL Belt (W10131172)
- TWININGS English Breakfast Black Tea, Red, 25PK (TWG09182)
- TWININGS Lemon Ginger Herbal Tea Tea Bag, Yellow, 25PK (TWG09180)
- TWININGS Tea, Earl Gray, Twinings, PK25 (09183)
- TWININGS Tea, Green, Twinings, PK25 (09187)
- TWININGS Tea, Engsh Brkfst, Twinings, PK25 (09181)
- BIGELOW Green Tea with Lemon Tea Bags, 28PK (11010346)
- FOLGERS Coffee, Regular, 0.9 Oz, Folgers, PK36 (2550006125)
- Twinings Beverages