Shop All Disinfectants and Sanitizers
Twice As Fresh
Cleaners & Detergents, Vend-Box, Unscented, 100 PK
Mfr # VEN 2979646
Zoro # G6101582
product price: $60.29
/pk 100, $0.60/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Vend-Box
- Fragrance Unscented
- Capacity 1.8 oz
- Application Bleach
- For Use On Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Twice As Fresh
- MFR # VEN 2979646
- Zoro # G6101582
- UPC # 10180729796464
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Vend-Box |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Capacity | 1.8 oz |
Application | Bleach |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Effective to Remove | Stain |
Net Weight | 19 lbs |
Physical Form | Powder |
Surface | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Description
Twice as Fresh® Heavy Duty Coin-Vend Powdered Chlorine Bleach, 1 load, 100/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- ZEP Odor Eliminator, Spray Bottle, PK12 (189001)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- 3M High Productivity Floor Pad 7300, 20, PK5 (7300)
- PURELL Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (4342-04)
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- CLOROX Clean-Up Disinfectant Cleaner with Bleach, 32 fl oz (1 quart) Clear (CLO35417)
- VIREX II 256 Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue (DVO5019317)
- STEARNS PACKAGINGRPORATION GAL Reg Bleach (2906516)
- CLOROX Cleaners & Detergents, Smart Tube Spray Bottle, Fresh (35417)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- Twice As Fresh Disinfectants and Sanitizers