Shop All Regulators
Tweco
Welding Nozzle, PK2
Mfr # 12201110
Zoro # G1963132
product price: $10.65
/pk 2, $5.33/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Tweco(R) No. 2
- Material Copper
- Size 0.5
- Connection Style Threaded
- For Use With Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 12201110
- Zoro # G1963132
- UPC # 608246056159
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 0.5 |
Bore Dia. (In.) | 1/2 in |
Outside Diameter | 0.75 |
Bore Diameter | 1/2 in |
Description
Nozzle, Compatible with Brand Tweco, Series 22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEFEN Union Elbow Hose Connector, 4mm (12446544008)
- OPTREL Leather Chest Protector, OPTREL Helmets (4028.015)
- POWERWELD Terminal Connector, LC10 Receptacle (TE-1AF)
- HARRIS Soldering Flux, Liquid, 16 oz. (SCLF16)
- TWECO Welding Nozzle, PK2 (12101102)
- TWECO Welding Contact Tip, PK25 (11101101)
- TWECO Welding Contact Tip, PK25 (11101102)
- TWECO Welding Contact Tip, PK25 (11101103)
- TWECO Welding Nozzle, PK2 (12101112)
- TWECO Welding Nozzle, PK2 (12201306)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen, Methane (742050350A)
- Tweco Regulators