Tweco

Welding Contact Tip, PK25


product price: $18.49
/pk 25, $0.74/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connection Style Threaded
  • Tip Inside Dia. (In.) 0.044 in
  • For Use With 35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
  • Wire Size (In.) 0.035
  • Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tweco
  • MFR # 11101102
  • Zoro # G2505413
  • UPC #
    608246050348
  • Country of Origin United States
  • Category Regulators

Dimensions

Tip Inside Dia. (In.) 0.044 in
Wire Size (In.) 0.035
Size 0.035 in
Overall Length 1 in
Outside Diameter 0.25 in
Maximum Wire Diameter 0.035 in
Max. Wire Diameter 0.035 in
Connection Thread Size M6
Inside Diameter 0.044 in

Description

Contact Tip, Compatible with Brand Tweco, Series 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.