Shop All Welding Cable Connector
Tweco
Welding Cable Connector, 225A, Lug, PK5
Mfr # 95201105
Zoro # G5986377
original price:
$25.02
34% off
new price: $16.39
/pk 5, $3.28/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Lug
- Cable Capacity 1 -2/0
- For Use With Welding Cable Sizes 1 thru 2/0
- Stud Hole Diameter 17/32 in
- Compatible Cable Gauge (Minimum) 1 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 95201105
- Zoro # G5986377
- UPC # 608246020662
- Country of Origin Multiple
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | Welding Cable Connector |
Cable Connection | Lug |
Cable Capacity | 1 -2/0 |
For Use With | Welding Cable Sizes 1 thru 2/0 |
Compatible Cable Gauge (Minimum) | 1 AWG |
Insulated | No |
Compatible Cable Gauge (Maximum) | 2/0 AWG |
Lug Shape | 180 Degrees Offset |
Cable Connection Type | Crimp |
Compatible Current (Maximum) | 225 A |
Description
Welding Cable Connector, Stud Hole Diameter 17/32 in, Cable Connection Type Crimp, Compatible Cable Gauge (Minimum) 1 AWG, Compatible Current (Maximum) 225 A, Lug Shape 180 Degrees Offset, Insulated No, Compatible Cable Gauge (Maximum) 2/0 AWG, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 00 (CTIP1-101-00)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222108-G22)
- TWECO Cable Connector, Male/Female, Double, PK2 (94251400)
- TWECO Cable Connector, Female, Single Point, PK2 (94251220)
- TWECO Ball-Point Lug, 45 Deg (95151111)
- TWECO HD Hammer On Lugs, 225A, PK5 (95201127)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Female Dinse, Cable Connector, PK2 (94251432)
- JACKSON SAFETY Weld Terminal Cover Pair (14746)
- Tweco Welding Cable Connector