Shop All DIN Rails
Tweco
Tweco 358-9425-1420 Female Half|Tw 4-Mpc-2 Femal Connector9425-1420
Mfr # 358-9425-1420
Zoro # G304009645
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Size 1 x 0.8 x 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Physical Size | 1 x 0.8 x 5.8 |
Description
Provides a positive cam action which optimizes interface between connector halves .Equipped with heat and oil resistant covers . Interchangeable with older Tweco MBP connectors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- TWECO Tweco 358-9425-1220 Female Half|Tw 2-Mpc-2 Female Connector9425-1220 (358-9425-1220)
- EATON BUSSMANN Mounting Channel, 0.30in H, 1.38 in W, PK10 (DRL35MMLO)
- EATON BUSSMANN End Bracket, For Mfr. No. DRL35MMHI, PK10 (BRKT-NDSCRW3)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- CONTA-CLIP TS35x7.5/SL/2m, 35 x 7.5mm Slotted Steel DIN R (2094)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil (RIBRL1C)
- MERSEN DIN Rail Adapter, DRM, Polycarbonate (DRM)
- Tweco Power Distribution Blocks & Terminal Blocks