Shop All MIG Gun Consumables
Tweco
Tip, Heavy Duty, Series 15H, 1/16 In, PK25
Mfr # 11501268
Zoro # G3457273
product price: $68.55
/pk 25, $2.74/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 1/16
- Series WS15HFC
- Material Copper
- Size 0.0625 in
- Amperage Range 0-600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 11501268
- Zoro # G3457273
- UPC # 608246373874
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 1/16 |
Size | 0.0625 in |
Tip Inside Dia. (In.) | 0.073 in |
Inside Diameter | 0.073 in |
Maximum Wire Diameter | 1/16 in |
Overall Length | 1.59 in |
Connection Thread Size | 1/3"-24 |
Max. Wire Diameter | 1/16 in |
Outside Diameter | 0.345 in |
Description
Contact Tip, Compatible with Brand Tweco, Series WS15HFC, Compatible with Model 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332, Compatible with Series Classic No. 5, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0625 in, For Wire Type Flux-Cored, Solid, Maximum Current 600 A, Connection Type Threaded, For Gas Diffuser Number 55SW, 55, 55H, WS55SW, WS55H Series, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/3 In.-24, Material Copper, Inside Diameter 0.073 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100514)
- HOBART WELDING PRODUCTS MIG Welding Wire, Solid, Aluminum, 1 lb. (S163208-G18)
- TWECO Nozzle, Copper, Heavy Duty, 0.625" Size, PK2 (12401221)
- TWECO Conduit, Copper, Threaded, 0.045" Size (14201125)
- TWECO Conduit Liner, Series 42, Max 0.045 Wire (14201141)
- TWECO Nozzle, Heavy Duty, Bore 5/8 In, PK2 (12301221)
- TWECO Eliminator EL24I-62 Nzle 5/8" Taperd, PK2 (12601608)
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.030"(0.8mm), 10-Piece Kit (444489)
- Tweco MIG Gun Consumables