Shop All MIG Gun Consumables
Tweco
Tip, Heavy Duty, Series 15H, 1/16 In, PK25
Mfr # 11501234
Zoro # G2561465
product price: $50.29
/pk 25, $2.01/ea
Sold in multiples of 2 for $100.58
$100.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WS15H
- Material Copper
- Size 0.0625 in
- Amperage Range 0-500
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 11501234
- Zoro # G2561465
- UPC # 608246287577
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 1/16 |
Size | 0.0625 in |
Tip Inside Dia. (In.) | 0.073 in |
Max. Wire Diameter | 1/16 in |
Inside Diameter | 0.073 in |
Maximum Wire Diameter | 1/16 in |
Connection Thread Size | 1/3"-24 |
Outside Diameter | 0.345 in |
Overall Length | 1.97 in |
Description
Contact Tip, Compatible with Brand Tweco, Series WS15H, Compatible with Model 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332, Compatible with Series Classic No. 5, Duty Rating Standard Duty, Maximum Wire Diameter 0.0625 in, For Wire Type Flux-Cored, Solid, Maximum Current 500 A, Connection Type Threaded, For Gas Diffuser Number 55SW, 55, 55H, WS55SW, WS55H Series, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/3 In.-24, Material Copper, Inside Diameter 0.073 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- PIPE-PRO Metal Cutting Guide, 2 7/8 In, Steel (278M)
- WELLER Filter Set, For 5WAC0 (T0058762701)
- WESTWARD Mig Welding Wire, ER5356, 0.030, 1lb (24D959)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- TWECO Nozzle Insulator, For MIG Guns #3/4, PK5 (13401125)
- TWECO Nozzle, Short Stop, Bore 3/8 In, PK2 (12301010)
- TWECO Conduit Liner, Series 44N, Max 1/16 Wire (14401146)
- TWECO Conduit, Copper, Threaded, 0.045" Size (14201125)
- TWECO Nozzle, Bore 3/4 In, Series 25, PK2 (12501441)
- MILLER ELECTRIC Contact Tip, 0.030" Sz, Copper, PK10 (T-M030)
- Tweco MIG Gun Consumables