Shop All MIG Accessories
Tweco
Spool Gun, 0.023-0.045, For 252i
Mfr # 10271391
Zoro # G5121611
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Spool Gun 200
- Application MIG Welding
- Neck Tube Material Rubber Jacketed
- Handle Type Pistol Grip
- Cable Length (Ft.) 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 10271391
- Zoro # G5121611
- UPC # 608246427577
- Country of Origin China
- Category MIG Accessories
Dimensions
Cable Length (Ft.) | 15 ft |
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Neck Tube Size | Medium |
Max. Wire Diameter | 3/64 in |
Cable Length | 25 ft |
Maximum Wire Diameter | 3/64 in |
Description
Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spool Gun 200, Maximum Current 200 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.047 in, Cable Length 25 ft, For Rear Connection Type Tweco-Compatible, Handle Type Pistol Grip, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 90 Degrees , For Wire Type Aluminum, Model SG200TA-25-3545, Tip Series 11, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Water Soluble Lead Free Flux, 16 Oz (331933)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (397-6X6)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- MILLER ELECTRIC Back Cap, Medium, PK2 (300M)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (170924-010)
- TWECO Drive Roll Kit, S-60/70 Series, Wire Size 0.047 (7977731)
- TWECO Drive Roll, Thermal Arc / Tweco, Wire Size 0.023 /0.035 (W4014800)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- TWECO Fitter O-Ring Seal, Pk10 (94710036)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- TREGASKISS Threaded Contact Tip, Wire Size 0.040", Heavy Duty, TOUGH LOCK Series (403-20-1.0)
- Tweco MIG Accessories