Shop All MIG Accessories
Tweco
Slip Adjustable Nozzle Cone 3/8", Slip Adjustable
Mfr # 12401862
Zoro # G9992884
product price: $31.79
/pk 2, $15.90/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Medium Duty VELOCITY2 Contact Tips
- Series Velocity2
- Material Copper
- Size 0.625 in
- Amperage Range 0-450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 12401862
- Zoro # G9992884
- UPC # 608246434605
- Country of Origin Mexico
- Category MIG Accessories
Dimensions
Size | 0.625 in |
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Description
Nozzle Cone, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 5/8 in, Connection Type Slip Adjustable, Nozzle Shape Conical, Maximum Amperage 350 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Medium Duty, For Contact Tip Series VTM, VTMA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BCF1)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-025T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- TWECO Sleeve, Threaded, Stainless Steel, PK5 (16401397)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.030 /0.035 (7977732)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (407002-002)
- PARKER TORCHOLOGY Miller Style Nozzle Retainer (169729) (M169-729)
- Tweco MIG Accessories