Shop All MIG Accessories
Tweco
Slip Adjustable Nozzle Cone 3/4", Slip Adjustable
Mfr # 12401896
Zoro # G9992753
product price: $35.99
/pk 2, $18.00/ea
Sold in multiples of 3 for $107.97
$107.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy Duty VELOCITY2 Contact Tips
- Series Velocity2
- Material Copper
- Size 0.750 in
- Amperage Range 0-450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 12401896
- Zoro # G9992753
- UPC # 608246434568
- Country of Origin United States
- Category MIG Accessories
Dimensions
Size | 0.750 in |
Bore Dia. (In.) | 3/4 in |
Bore Diameter | 3/4 in |
Description
Nozzle Cone, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 3/4 in, Connection Type Slip Adjustable, Nozzle Shape Conical, Maximum Amperage 600 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series VTH, VTHA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #1NFF (6290-1NFF)
- THERMAL DYNAMICS Drag Tip, 40A for 11G207, PK5 (9-0093)
- UNIWELD Fuel Cylinder, Oxygen, 20 Cu Ft (R)
- POWERWELD Brazing Rod, Flux Coated Low Fuming Bare Bronze, RBCuZn-C, 1/8" x 36" (FC18)
- TWECO Drive Roll Kit, S-60/70 Series, Wire Size 0.047 (7977731)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.030 /0.035 (7977732)
- TWECO Fitter O-Ring Seal, Pk10 (94710036)
- TWECO Screw Sleeve Threaded, Pk10 (20402048)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- BLUE DEMON MIG TORCH DIFFUSER, 2 PK, FOR BLUEARC 140MSI 35-50 (BLUEARC-140MSI-DIFFUSER)
- Tweco MIG Accessories