Shop All MIG Accessories
Tweco
Sleeve, Threaded, Stainless Steel, PK5
Mfr # 16401397
Zoro # G9992665
product price: $50.49
/pk 5, $10.10/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco Velocity Conductor Tubes
- Series Velocity
- Material Stainless Steel
- Connection Style Threaded
- Style Velocity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 16401397
- Zoro # G9992665
- UPC # 608246434520
- Country of Origin Mexico
- Category MIG Accessories
Details
Item | Threaded Stainless Sleeve |
For Use With | Tweco Velocity Conductor Tubes |
Series | Velocity |
Material | Stainless Steel |
Connection Style | Threaded |
Style | Velocity |
Type | Threaded |
For MIG Guns | Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450 |
Compatible with Series | Spray Master |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Spray Master V250 AMP, Spray Master V350 AMP, Spray Master V450 AMP |
Compatible with Brand | Tweco |
Description
Threaded Stainless Sleeve, Compatible with Brand Tweco, Compatible with Model Spray Master V250 AMP, Spray Master V350 AMP, Spray Master V450 AMP, Compatible with Series Spray Master, Welding Processes MIG Welding (GMAW), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cutting Tip, Size 60A, PK5 (9-8210)
- TECHSPRAY Contact Cleaner (1622-13S)
- JACKSON SAFETY Contour Radius Marker Stand Alum Up to 24 Inches Radius (14782)
- WESTWARD Mig Welding Wire, Carbon Steel, 0.035 in Diameter, 33 lb (ER70S6-035-33)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- TWECO Screw Sleeve Threaded, Pk10 (20402048)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.030 /0.035 (7977732)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.023 /0.030 (7977036)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- TWECO Slip Adjustable Nozzle Cone 3/4", Slip Adjustable (12401896)
- XTRWELD MIG Liner 15' (44-116-15)
- Tweco MIG Accessories