Shop All MIG Gun Consumables
Tweco
Outlet Guide, 0.030, 0.035, 0.045, For 252i
Mfr # W6000804
Zoro # G3342617
product price: $9.25
/ea
Sold in multiples of 11 for $101.75
$101.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Style Thermal Arc / Tweco
- For Use With Fabricator 252i
- For MIG Guns Not MIG Consumables
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # W6000804
- Zoro # G3342617
- UPC # 822635020044
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | Outlet Guide, 0.030, 0.035, 0.045, For 252i |
Wire Size (In.) | 0.030, 0.035, 0.045 |
Minimum Wire Diameter | 0.03 in |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Details
Material | Steel |
Style | Thermal Arc / Tweco |
For Use With | Fabricator 252i |
For MIG Guns | Not MIG Consumables |
Type | Standard |
Features | Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions. |
Item | Outlet Guide |
Series | Thermal Arc / Tweco |
Guide Tube Material | Steel |
For Welder Family | Fabricator 252i |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
Application | Wire Feed Outlet Guides By Wire Size |
For Welder Series | Fabricator 252i |
Process | MIG Welding (GMAW) |
Description
Outlet Guide, Type Standard, Compatible with Brand Tweco, Maximum Wire Diameter 0.045 in, For Welder Series Fabricator 252i, Welding Processes MIG Welding (GMAW), Application Wire Feed Outlet Guides By Wire Size, Features Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions., For Use With Fabricator 252i, Guide Tube Material Steel, Minimum Wire Diameter 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tweezers, Micro, WXMTMS, 40W (T0051317999N)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- 3M SPEEDGLAS Polycarbonate Protection Plate, 4 x 6 in, Pack of 10 (06-0200-51)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Yellow (481)
- TWECO Nozzle, Self Insulated, Bore 3/8 In, PK2 (12201336)
- TWECO Conduit Liner, Series 42, Max 0.035 Wire (14201140)
- TWECO Conduit Liner, Series 44, Max 1/16 Wire (14401141)
- TWECO Nozzle Insulator, For MIG Guns #3/4, PK5 (13401125)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201140)
- TWECO Gas Diffuser, Tweco Gun WM150 and #1, PK5 (15101140)
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12401556)
- Tweco MIG Gun Consumables