Shop All Welding Nozzle
Tweco
Nozzle, VELOCITY2 MEDIUM DUTY, 1/2 Inch Flush
Mfr # 1240-1873
Zoro # G911354053
product price: $55.89
/ea
Sold in multiples of 2 for $111.78
$111.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1240-1873
- Zoro # G911354053
- Country of Origin Mexico
- Category Welding Nozzle
Description
The best just got better. Tweco Velocity. We listened to welders and they said, -fewer tools and fewer threads'. The outcome is a design that is simpler, requires no tools, and virtually eliminates problems with threads. Typical MIG consumables have TWO sets of threads and many have THREE - Velocity has reduced this down to ONE set. Also, Velocity's mating threads share a soft material brass along with a hard material stainless steel. The combination of soft threads against hard reduces seizing and cross threading. Heat-treated stainless threads on the gooseneck are virtually indestructible and the brass threads on the replaceable nozzle are softer, so they grip and won't loosen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 10 lb. (41R326)
- POWERWELD Magnetic Ground Clamp, Switchable, 300A (PWMGC-300)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 20-60A, w/Lead (7-5200)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 1/2" with 1/8" Recess (1250-1410) (P25CT-50)
- Tweco Welding Nozzle