Shop All MIG Gun Consumables
Tweco
Nozzle, Threaded Recess, 0.625 in., PK2
Mfr # 12401854
Zoro # G9992963
product price: $55.79
/pk 2, $27.90/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Velocity2
- Material Copper
- Size 0.625 in
- Amperage Range 0-450
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 12401854
- Zoro # G9992963
- UPC # 608246434230
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Size | 0.625 in |
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Description
Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship Recess, Maximum Amperage 350 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Medium Duty, For Contact Tip Series VTM, VTMA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Rod Storage Tube, 2"X 36"Green (RST-36-GREEN)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-346, 0 to 50 psi, Use With: Air (121-2005)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- TWECO Conduit Liner, Series 44, Max 0.045 Wire (14401140)
- TWECO Conduit Liner, Series 44, Max 1/16 Wire (14401141)
- TWECO Nozzle Insulator, For Tweco Gun #5, PK2 (13501425)
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- TWECO Tip, Tapered, Series 14, 0.035 In, PK25 (11401342)
- TWECO Tip, Heavy Duty, Series 14, 0.052 In, PK25 (11401245)
- TWECO Outlet Guide, 0.030, 0.035, 0.045, For 252i (W6000804)
- Tweco MIG Gun Consumables