Shop All MIG Gun Consumables
Tweco
Nozzle Insulator, For MIG Gun #2, PK5
Mfr # 13201125
Zoro # G2644756
original price:
$13.87
21% off
new price: $10.85
/pk 5, $2.17/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WS22
- Material Brass
- Size 1
- Amperage Range 0-200
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 13201125
- Zoro # G2644756
- UPC # 608246287973
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Size | 1 |
Details
Item | Nozzle Insulator |
Series | WS22 |
Material | Brass |
Amperage Range | 0-200 |
Connection Style | Threaded |
Style | Tweco |
Type | Standard Slip Insulator |
For Use With | 22 Series Slip Nozzles |
For MIG Guns | Tweco(R) Mini and No. 2 |
Connection Type | Threaded |
For Nozzle Series | WS22 |
For MIG Gun Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
Maximum Current | 200 A |
Compatible with Brand | Tweco |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Model | 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545 |
Compatible with Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle Insulator, Compatible with Brand Tweco, Series WS22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Contact Tip, Series 14, 0.030 In, PK25 (11401166)
- FLANGE WIZARD Wizard Wrap, Large, 120 Inch L, 5 1/4 Inch W (WW-17A)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- AMERICAN TORCH TIP Cable Cover, CC-4-10 (CC-4-10)
- TWECO Nozzle, Fluxcore Fixed, Copper, PK2 (12401892)
- TWECO Tip, Tapered, Series 14, 0.035 In, PK25 (11401342)
- TWECO Nozzle, Self Insulated, Bore 5/8 In, PK2 (12301012)
- TWECO Nozzle, Copper, Heavy Duty, 0.625" Size, PK2 (12401221)
- TWECO Nozzle, Self Insulated, Bore 3/8 In, PK2 (12201336)
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 (11501268)
- MILLER ELECTRIC Contact Tip, 0.035 in, Copper, Pack of 10 (T-M035)
- Tweco MIG Gun Consumables