Shop All Welding Nozzle
Tweco
Nozzle Insulator, For Guns #3 and 4, PK2
Mfr # 13401127
Zoro # G2023192
product price: $25.19
/pk 2, $12.60/ea
Sold in multiples of 4 for $100.76
$100.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With #4 Style MIG Gun Conductor Tubes, MS450, Tweco #3, WM400
- Type Fine Threaded Nozzle Insulator
- Series 24FN
- Style Tweco
- For MIG Guns Tweco(R) No. 3 and 4 (Required for 24FN Nozzles)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 13401127
- Zoro # G2023192
- UPC # 608246373492
- Country of Origin Mexico
- Category Welding Nozzle
Details
Item | Nozzle Insulator |
For Use With | #4 Style MIG Gun Conductor Tubes, MS450, Tweco #3, WM400 |
Type | Fine Threaded Nozzle Insulator |
Series | 24FN |
Style | Tweco |
For MIG Guns | Tweco(R) No. 3 and 4 (Required for 24FN Nozzles) |
Connection Style | Threaded |
Material | Brass, Copper, Polyester |
Amperage Range | 0-400 |
Connection Type | Threaded |
Compatible with Brand | Tweco |
Maximum Current | 400 A |
Compatible with Series | Tweco No. 3 and 4 |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 24FN |
Compatible with Model | WS24FN-62S |
Description
Nozzle Insulator, Compatible with Brand Tweco, Series 24FN, Compatible with Series Tweco No. 3 and 4, Compatible with Model WS24FN-62S, For Nozzle Series 24FN, Maximum Current 400 A, Welding Processes MIG Welding (GMAW), Connection Type Threaded, For Use With #4 Style MIG Gun Conductor Tubes, MS450, Tweco #3, WM400, Material Brass, Copper, Polyester, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN44)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- VICTOR Nozzle, Welding, 2-W-J (0325-0085)
- Tweco Welding Nozzle