Shop All Welding Nozzle
Tweco
Nozzle, HD22, 5/8 Inch Bore, 3.21 Inch L
Mfr # 1240-1201
Zoro # G411509618
product price: $23.19
/ea
Sold in multiples of 2 for $46.38
$46.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1240-1201
- Zoro # G411509618
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Slip-On Nozzle with a 0.625 bore size fits standard gas diffuser and is designed to use for 450 A Tweco SprayMaster MIG guns. 3.21 Nozzle has a 0.875 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with a recess contact tip relationship 0.125 - 0.156 that is used where longer electrical stick-out is needed or when the nozzle touches the work place is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows it slide over a metal spring of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10471002)
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 (11501268)
- TREGASKISS Power Pin Valve, Wire Size .035"-1/16 (214-1)
- AMERICAN BEAUTY TOOLS Light Tweezer Style Handpiece (10541)
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- Tweco Welding Nozzle