Shop All Welding Nozzle
Tweco
Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L
Mfr # 1240-1200
Zoro # G511509549
product price: $31.75
/ea
Sold in multiples of 2 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1240-1200
- Zoro # G511509549
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Slip-On Nozzle with a 1/2 bore size fits standard gas diffuser and is designed to use for 450 A Tweco SprayMaster MIG guns. 3.21 Nozzle has a 0.875 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with a recess contact tip relationship 0.125 - 0.156 that is used where longer electrical stick-out is needed or when the nozzle touches the work place is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows it slide over a metal spring of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- TECHSPRAY Contact Cleaner (1622-13S)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- PARKER TORCHOLOGY Bernard Style Nozzle, Brass, Pipeline (P4295)
- Tweco Welding Nozzle