Shop All Welding Nozzle
Tweco
Nozzle, EL24CT, 3/4 Inch Bore
Mfr # 1260-1658
Zoro # G711354017
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1260-1658
- Zoro # G711354017
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Eliminator EL24CT75H Nozzle with is perfect for standard gas diffuser. Ideal for use in medium and heavy duty welding application up to 200 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with recess contact tip relationship 0.125-0.156 is made from copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. It features threads on the standard EL gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x14", 5lb. (E308L-332-05)
- WELLER Soldering Tip 1/8 In. (PTC8)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED032366)
- PARKER TORCHOLOGY Miller Style Liner, .023" to .030", 15' (194010) (M194-010)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- VICTOR Heating Nozzle, 300, Professional; 10-MFA-CS, Heavy-Duty (0387-0063)
- Tweco Welding Nozzle