Shop All Welding Nozzle
Tweco
Nozzle, EL22I, 3/8 Inch Bore, 3.138 Inch L
Mfr # 1260-1601
Zoro # G711509615
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1260-1601
- Zoro # G711509615
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Self Insulated Slip-On Copper Nozzle with 0.375 bore size is perfect for standard gas diffuser. 3.138 Nozzle with 0.875 OD making it ideal for use in light to medium duty welding application up to 250 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with recess contact tip relationship 0.125-0.156 is made from copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It has nozzle insert that crimped in place to let the nozzle to slide over a metal spring that is a part of the gas diffuser. It features threads on the standard EL gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet, Auto Darkening, 1-3/8"H (287798)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 2 lb (70S603002)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- LINCOLN ELECTRIC Collet Body Cup Bulk Pack, 9/20 #7 (KP4755-7-B10)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L (1240-1200)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- Tweco Welding Nozzle