Shop All Welding Nozzle
Tweco
Nozzle, EL22I, 1/2 Inch Bore, 3.018 Inch L
Mfr # 1260-1612
Zoro # G411509533
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1260-1612
- Zoro # G411509533
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Brass Nozzle with 1/2 bore size is perfect for standard gas diffuser and protects the quality of your welding as well as the life of your gun. 3.018 Nozzle with 0.875 OD making it ideal for use in heavy duty welding application up to 250 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with flush contact tip relationship 0.062 is made from copper alloy. It has a 3-piece design includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It features threads on the standard EL gas diffuser. It has nozzle insert that crimped in place to let the nozzle to slide over a metal spring that is a part of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC TS4000T 1.25 L X 3 in. W Torch Head 1 pc (361524)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- TWECO Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L (1240-1200)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- ARC-ZONE Monster14 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN14-2-332)
- Tweco Welding Nozzle