Shop All Welding Nozzle
Tweco
Nozzle, EL22CT, 5/8 Inch Bore, 3.138 Inch L
Mfr # 1260-1629
Zoro # G811509560
product price: $43.29
/ea
Sold in multiples of 2 for $86.58
$86.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1260-1629
- Zoro # G811509560
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Coarse Threaded Brass Nozzle with 0.625 bore size is perfect for standard gas diffuser. 3.138 Nozzle with 1.062 OD making it ideal for use in medium and heavy duty welding application up to 200 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with recess contact tip relationship 0.125-0.156 is made from tellurium copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 145 tellurium copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. It features threads on the standard EL gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip (CT6F7)
- BLUE DEMON Alloy 82 TIG, 0.045"x30lb. Spool (ERNICR3-045-30)
- FIREPOWER Cutting Tip, 1-118-0, Acetylene (CS11180)
- FORNEY 180 ST+ Stick TIG Welder (321)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L (1240-1200)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- Tweco Welding Nozzle