Shop All Welding Nozzle
Tweco
Nozzle, EL22CT, 1/2 Inch Bore
Mfr # 1260-1636
Zoro # G211354074
product price: $43.35
/ea
Sold in multiples of 2 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1260-1636
- Zoro # G211354074
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Brass Nozzle with 1/2 size is perfect for standard gas diffuser. It is ideal for use in light to medium duty welding application up to 250 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with flush contact tip relationship 0.062 is made from copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. It features threads on the standard EL gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Fixed Shade welding Lens Frame (16-877)
- VICTOR Regulator (0781-9430)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Miller (10471032)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- TWECO Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L (1240-1200)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- MILLER ELECTRIC Stubby Nozzle Insulator, PK2 (18CG20)
- Tweco Welding Nozzle