Shop All Welding Nozzle
Tweco
Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L
Mfr # 1230-1076
Zoro # G111509642
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1230-1076
- Zoro # G111509642
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Course Thread Nozzle with 0.625 bore size is perfect for standard gas diffuser. 3.302 Nozzle with 1 OD making it ideal for use in medium and heavy duty welding application up to 300 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with recess contact tip relationship 0.125-0.156 is made from tellurium copper alloy. Nozzle housing is made from tellurium copper alloy bar to assure consistent dimensional stability and efficient heat dissipation. It has a spatter shield contains each nozzle that is made from silicone material. It features threads onto the outer jacket assembly of water-cooled conductor tubes. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (281361)
- PARKER TORCHOLOGY Standard Collet Body, 1/8" (WP9/WP20) (13N29)
- BESSEY Table Clamp, Ratcheting Lever, 2-3/8 in. D (TWV16-20-15H)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 5/8 R.1/8 (54C142)
- Tweco Welding Nozzle