Shop All Welding Nozzle
Tweco
Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L
Mfr # 1240-1424
Zoro # G911509613
Sold in multiples of 2 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1240-1424
- Zoro # G911509613
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Coarse Threaded Copper Nozzle with 0.625 bore size is designed for standard gas diffuser and is machined from a solid copper alloy bar to provide consistent dimensional stability as well as efficient heat dissipation. 1.75 Nozzle with 1.07 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. It has a 2-piece design and is made of 145 tellurium copper alloy. Nozzle with recess contact tip relationship 0.125 - 0.156 is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Solid Wire Solder, Dia 0.118 In, 1lb (331760)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- PARKER TORCHOLOGY Tweco Style Contact Tip, 1/16" Tapered (1140-1306) (P14T-116)
- SIEVERT Preset Regulator, Single Stage, POL, 27 psi, Use With: Propane (3091-33)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332X2)
- Tweco Welding Nozzle