Shop All Welding Nozzle
Tweco
Nozzle, 24A, 5/8 Inch Bore, 3.48 Inch L
Mfr # 1240-1121
Zoro # G011509452
Sold in multiples of 2 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1240-1121
- Zoro # G011509452
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco Short Stop Copper Nozzle with 0.625 bore size is designed for standard gas diffuser and is used with up to 450 A Tweco No. 4 MIG guns. 3.48 Nozzle with 0.875 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. It is adjustable and is made of 122 DHP copper alloy. Nozzle with recess contact tip relationship 0.125 - 0.156 is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- WESTWARD Welding Pliers, 8 In Carbon Steel (2CZD6)
- FORNEY 140A Welder Machine Mig FC-I Welder (FO570749)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 3/32", 1lb (LFBB-094-01T)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L (1240-1200)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- Tweco Welding Nozzle