Shop All Welding Nozzle
Tweco
Nozzle, 23, 3/8 Inch Bore, 3.11 Inch L
Mfr # 1230-1102
Zoro # G711509653
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1230-1102
- Zoro # G711509653
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco 23 Series Self Insulated Nozzle with a 0.375 bore size is designed for standard gas diffuser and is perfect for use with up to 450 A Tweco no.3 MIG guns. 3.11 Nozzle has a 3/4 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with 9/16-18 UNC-2B thread size and a flush contact tip relationship 0.062 which is used where longer electrical stick-out is used sometimes which brings the tip closer is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the conductor tube OD threads. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnify Lens With Diopter 1.25 (33N561)
- RANKIN Alloy Wire, Gen Purpose Hardfacing, 0.035" (W969G-035M-25)
- JACKSON SAFETY Fix Shade 11 ADF Cartridge 2x4 Solar Weld Helmet (16376)
- MILLER ELECTRIC Electrode, 25AMP ICE-27C/T, PK5 (176655)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L (1240-1200)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50R)
- Tweco Welding Nozzle