Shop All Welding Nozzle
Tweco
Nozzle, 23, 3/8 Inch Bore
Mfr # 1230-1303
Zoro # G911509538
Sold in multiples of 2 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1230-1303
- Zoro # G911509538
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco 23 Series Tapered, Flush Nozzle with a 3/8 bore size is designed to use with up to 450 A Tweco no.3 MIG guns and the nozzle strings into the conductor tube assembly. 3.219 Nozzle has a 3/4 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with 9/16-18 UNC-2B thread size and a recess contact tip relationship 0.125 - 0.156 is made of copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the conductor tube OD threads. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Solution, 1.3 gal. (54A006)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4786)
- WELLER Sponge For Wmph And Wph81 Iron Holders (T0052241999)
- TWECO Nozzle, HD22, 1/2 Inch Bore, 3.21 Inch L (1240-1200)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Spot Nozzle (KP21-62-FAS)
- Tweco Welding Nozzle