Shop All Welding Nozzle
Tweco
Nozzle, 22, 5/8 Inch Bore, 2.1 Inch L
Mfr # 1220-1120
Zoro # G911509460
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1220-1120
- Zoro # G911509460
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco Copper Nozzle with 0.625 bore size is designed for standard gas diffuser for use with up to 250 A Tweco no.2 MIG guns. 2.1 Nozzle with 3/4 OD is ideal for use in light to medium duty welding application up to 250 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle will easily slide over the standard nozzle insulator. It can be adjusted to achieve the desired contact tip and nozzle relationship. Nozzle with adjustable recess to protruding contact tip relationship is made of 122 DHP copper alloy and is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It has nozzle housing, which is cut and formed from copper alloy tubing. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Air-Cooled TIG Torch Kit, 200A Output (0558102493)
- HOT MAX TIP .035 WELDER CONTACT (22055)
- SHARK INDUSTRIES 7018 Welding Rod- 1/8-in. - 10 Lb (11061)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100514)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- Tweco Welding Nozzle