Shop All Welding Nozzle
Tweco
Nozzle, 22, 5/8 Inch Bore
Mfr # 1220-1520
Zoro # G011380310
product price: $44.85
/ea
Sold in multiples of 2 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1220-1520
- Zoro # G011380310
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco 22 Series Flat Arc Spot Nozzle designed for standard gas diffuser and perfect for protecting the quality of your welds as well as the life of your gun. 3.015 Nozzle with 5/8 OD is ideal for use in light to medium duty welding application up to 250 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with tip flush is made of copper alloy. It includes a nozzle housing, which is cut and formed from copper alloy tubing. Nozzle will easily slide over the standard nozzle insulator. It can be adjusted to achieve the desired contact tip and nozzle relationship. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Hand Torch, 360 Deg, Swirl Flame (0386-0403)
- WELLER Soldering Tip, Chisel, XTAL (T0054470199)
- K TOOL INTL Replacement Front Cover Lens (32009)
- BLUE DEMON E6011 X 1/8in X 14in X 10 lb pack carbon steel electrode for AC welding (E6011-125-10P)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 1/2" with 5/32" Recess (1240-1414) (P24CT-50S)
- Tweco Welding Nozzle