Tweco

Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L


product price: $43.99
/ea
Sold in multiples of 2 for $87.98

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tweco Self Insulated Copper Nozzle with 0.375 bore size is designed for standard gas diffuser for use with up to 180 A Tweco no.1 MIG guns. 2.224 Nozzle with 3/4 OD is ideal for use in light to medium duty welding application up to 180 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with M11-1.5-6H threads size and recess contact tip relationship 0.125 - 0.156 is made of 122 DHP copper alloy and is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. It features threads onto the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.