Shop All MIG Welders
Tweco
MIG Welding Gun, Spool Gun 200, 60 %
Mfr # 10271398
Zoro # G1566332
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Spool Gun 200
- Welding Processes MIG Welding (GMAW)
- Amps AC 200 A
- Tip Series 11
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 10271398
- Zoro # G1566332
- UPC # 608246439440
- Country of Origin China
- Category MIG Welders
Dimensions
Neck Tube Size | Medium |
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Meters) | 3.6 m |
Cable Length (Ft.) | 12 ft |
Maximum Wire Diameter | 3/64 in |
Cable Length | 12 ft |
Max. Wire Diameter | 3/64 in |
Description
Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spool Gun 200, Maximum Current 200 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.047 in, Cable Length 12 ft, For Rear Connection Type Tweco-Compatible, Handle Type Pistol Grip, Trigger Type Micro Switch, Neck Tube Type Fixed, Neck Tube Angle 180 Degrees , For Wire Type Aluminum, Model SG200REB-12-3545, Tip Series 11, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.030, 11 lb (S308006-G23)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (249929)
- WELLER 10Cc Gasket For Plastic Adapter (KDS5101N)
- MAGSWITCH Hand Lifter, 235 lb. Max. Pull, Steel (8100359)
- TWECO TWECO Air-Cooled Classic No. 3 MIG Gun (1030-1146)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- TWECO MIG Welding Gun, Spool Gun 160, 20 % (10271397)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1640)
- TWECO TWECO WeldSkill WM 400 MIG Gun (1047-1057)
- TWECO TWECO Air-Cooled Classic No. 4 MIG Gun (1040-1603)
- LINCOLN ELECTRIC Multiprocess Welder, 50/60 Hz, Flextec (K4273-1)
- Tweco MIG Welders