Shop All Welding Gun
Tweco
MIG Gun, Fume Extraction, 0.039 - 1/16 Inch, 10 ft L, Euro
Mfr # 1026-1139
Zoro # G511439747
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
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
- Brand Tweco
- MFR # 1026-1139
- Zoro # G511439747
- Country of Origin Germany
- Category Welding Gun
Description
The Centrovac water-cooled fume guns 420C are designed to extract a large volume of fumes at the weld source for light-, medium-and heavy-duty applications. Removing the smoke cloud created during the weld process also minimizes downtime and maximizes production uptime by increasing the welder's visibility and efficiency during the welding process. Centrovac MIG guns improve work conditions and provide a healthier environment for the welder and coworkers. Centrovac 420Cw's high flow rate allows the front end consumables to cool more rapidly, extending the lifetime up to 3-5 times more than air-cooled guns. Connection for competitive PS/Feeders is available.
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
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (10N48)
- DYNAFLUX Anti-Spatter, Size: 16 oz (200-16)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 30-100A, w/Lead (7-5202)
- TWECO MIG Gun, 0.030 - 0.035 Inch, 12 ft L, 180 A, (1017-1332)
- TWECO MIG Gun, 0.040 - 0.045 Inch, 20 ft L, 180 A, (1010-1124)
- TWECO Air Cooled, MIG Gun, 400A, 25ft. (10471019)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10471001)
- TWECO MIG Gun, 200 A, Wire 0.045 In, For Tweco (10201123)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10401136)
- PARKER TORCHOLOGY Miller Style MIG Gun, M-25, 250A, .030" to .035" Liner, 10', Miller Connection (PST-ML250A-10)
- Tweco Welding Gun