Shop All Welding Gun
Tweco
MIG Gun, 450 A, Wire 1/16 In, For Miller
Mfr # 10401062
Zoro # G1086477
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 450 A
- Rear Connection Miller(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 10401062
- Zoro # G1086477
- UPC # 608246336145
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 5 m |
Cable Length | 15 ft |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Spray Master 450, Maximum Current 450 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS415M-116, Tip Series 16S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 1 lb (308L03502)
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 435 A (KP2100-4B1)
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10471007)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231112)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231111)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- Tweco Welding Gun